Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MINI PAK'R Air Cushion Machine, Blue/White, 1/Each

  • Mfr # MINPM

  • Zoro # G4930655


product price: $6,541.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
14"
Color
Blue/White
Width
13"
Weight
20.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINPM
Zoro #
G4930655
UPC #
848109001180
Country of Origin
United States

Dimensions

Height
11"
Length
14"
Width
13"

Details

Item
Air Cushion Machine
Color
Blue/White
Weight
20.6

Description

Air Cushion Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.