Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minigrip Reclosable UV Bags, 4" x 6", 3 mil, 1000 PK MGLG104

Reclosable UV Bags, 4" x 6", 3 mil, 1000 PK (Discontinued)

  • Mfr # MGLG104
  • Zoro # G6628155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGLG104
Zoro #
G6628155
UPC #
841436091466
Country of Origin
China

Dimensions

Thickness
3 mil
Size
4" x 6"

Details

Item
Reclosable UV Bags
Hang Hole
No

Description

UV Bag,Reclosable,4x6 In.,3 Mil,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.