Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minigrip Reclosable 2 Mil Biodegradable Bags, 6"x9", Clear, PK1000 MGGL106

Reclosable 2 Mil Biodegradable Bags, 6"x9", Clear, PK1000 (Discontinued)

  • Mfr # MGGL106
  • Zoro # G6598938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGGL106
Zoro #
G6598938
UPC #
841436091572
Country of Origin
China

Dimensions

Thickness
2 mil
Width
6"
Length
9"

Details

Item
Bag,Reclosable,6x9",2 Mil,PK1000

Description

Bag,Reclosable,6x9 In.,2 Mil,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.