Reclosable Bag, Zip Seal, 3 in L, 2 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGBD2P0203
Zoro # G3919903
product price:Â $20.79
/pk 1000, $0.02/eaKey Features
Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
Write on Surface
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGBD2P0203
Zoro #
G3919903
UPC #
842999020153
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
2 in
Length
3 in
Depth
0
Seal Length
3 in
Seal Width
2 in
Usable Width
2 in
Usable Length
3 in
Overall Length
3 in
Details
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
Write on Surface
No
Hang Hole
No
Closure Type
Zipper Seal
Bag Closure Type
Zip Seal
Features
Standard
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Package Configuration
Dispenser Bag
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 3 in, Seal Width 2 in, Usable Length 3 in, Usable Width 2 in, Package Quantity 1000
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.