Reclosable Bag, Zip Seal, 5 in L, 7 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGBD2P0507

  • Zoro # G4029812


product price:  $53.85
/pk 1000, $0.05/ea

Key Features

Thickness
2 mil
Length
5 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGBD2P0507
Zoro #
G4029812
UPC #
842999020214
Country of Origin
Thailand

Dimensions

Thickness
2 mil
Width
7 in
Length
5 in
Depth
0
Usable Width
7 in
Seal Length
5 in
Usable Length
7 in
Seal Width
5 in
Overall Length
5 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
Bag Item
Reclosable Poly Bag
Bag Closure Type
Zip Seal
Write on Surface
No
Closure Type
Zipper Seal
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Item
Reclosable Bag
Features
Standard
With Hang Hole
Hang Hole Not Included
Package Configuration
Flat Pack
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 7 in, Length 5 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 5 in, Seal Width 5 in, Usable Length 7 in, Usable Width 7 in, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.