Reclosable Bag, Zip Seal, 6 in L, 9 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGBD2P0609

  • Zoro # G3965236


product price:  $64.29
/pk 1000, $0.06/ea

Key Features

Thickness
2 mil
Length
6 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGBD2P0609
Zoro #
G3965236
UPC #
842999020221
Country of Origin
Thailand

Dimensions

Thickness
2 mil
Width
9 in
Length
6 in
Depth
0
Usable Width
9 in
Seal Width
6 in
Usable Length
9 in
Seal Length
6 in
Overall Length
6 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
ASTM D5511
Bag Material
Low Density Polyethylene (LDPE)
Bag Item
Reclosable Poly Bag
Write on Surface
No
Hang Hole
No
Bag Closure Type
Zip Seal
Closure Type
Zipper Seal
Features
Standard
Item
Reclosable Bag
Package Configuration
Flat Pack
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Flat Pack, Seal Length 6 in, Seal Width 6 in, Usable Length 9 in, Usable Width 9 in, Package Quantity 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products