Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minigrip Reclosable Poly Bag, 10" L, 10" W, 4 mil Thick MG3765

Reclosable Poly Bag, 10" L, 10" W, 4 mil Thick (Discontinued)

  • Mfr # MG3765
  • Zoro # G6504340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG3765
Zoro #
G6504340
UPC #
841436081450
Country of Origin
China

Dimensions

Thickness
4 mil
Width
10"
Length
10"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,10 x 10 In.,4 Mil,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.