Reclosable Bag, Zip Seal, 13 in L, 10 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGRL4P1013

  • Zoro # G9169142


product price:  $134.99
/pk 500, $0.27/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGRL4P1013
Zoro #
G9169142
UPC #
842999020771
Country of Origin
Thailand

Dimensions

Thickness
4 mil
Width
10 in
Length
13 in
Size
1 gal
Depth
0
Opening Size
10"
Seal Width
10 in
Seal Length
13 in
Usable Length
13 in
Usable Width
10 in
Overall Length
13 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
Features
Standard
Bag Item
Reclosable Poly Bag
Write on Surface
No
Item
Reclosable Bag
Closure Type
Double Zipper Seal
Hang Hole
No
Package Configuration
Dispenser Bag
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 10 in, Length 13 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 13 in, Seal Width 10 in, Usable Length 13 in, Usable Width 10 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.