Reclosable Bag, Zip Seal, 2 in L, 2 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGRL2P0202

  • Zoro # G4046515


product price: $22.75
/pk 1000, $0.02/ea

Key Features

Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Features
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGRL2P0202
Zoro #
G4046515
UPC #
842999020245
Country of Origin
Thailand

Dimensions

Thickness
2 mil
Width
2 in
Length
2 in
Depth
0
Seal Length
2 in
Usable Length
2 in
Seal Width
2 in
Usable Width
2 in
Overall Length
2 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Features
Standard
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Bag Material
Low Density Polyethylene (LDPE)
Bag Closure Type
Zip Seal
Hang Hole
No
Write on Surface
No
Bag Bottom Type
Flat
Package Configuration
Dispenser Bag
With Hang Hole
Hang Hole Not Included

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 2 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 2 in, Seal Width 2 in, Usable Length 2 in, Usable Width 2 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.