Reclosable Bag, Zip Seal, 6 in L, 6 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGRL2P0606
Zoro # G3964222
product price:Â $58.75
/pk 1000, $0.06/eaKey Features
Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL2P0606
Zoro #
G3964222
UPC #
842999020399
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
6 in
Length
6 in
Depth
0
Seal Width
6 in
Seal Length
6 in
Usable Width
6 in
Usable Length
6 in
Overall Length
6 in
Details
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Material
Low Density Polyethylene (LDPE)
Hang Hole
No
Item
Reclosable Bag
Features
Standard
Closure Type
Zipper Seal
Bag Item
Reclosable Poly Bag
Bag Closure Type
Zip Seal
Write on Surface
No
Package Configuration
Dispenser Bag
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 6 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 6 in, Seal Width 6 in, Usable Length 6 in, Usable Width 6 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.