Reclosable Bag, Zip Seal, 8 in L, 4 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGRL2P0408
Zoro # G4044257
product price: $45.75
/pk 1000, $0.05/eaKey Features
Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGRL2P0408
Zoro #
G4044257
UPC #
842999020467
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
4 in
Length
8 in
Depth
0
Usable Width
4 in
Seal Length
8 in
Usable Length
8 in
Seal Width
4 in
Overall Length
8 in
Details
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Closure Type
Zip Seal
Bag Item
Reclosable Poly Bag
Hang Hole
No
Closure Type
Zipper Seal
Features
Standard
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Package Configuration
Dispenser Bag
Bag Bottom Type
Flat
With Hang Hole
Hang Hole Not Included
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 4 in, Usable Length 8 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.