Reclosable Bag, Zip Seal, 8 in L, 5 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGRL2P0508
Zoro # G4017946
product price: $45.59
/pk 1000, $0.05/eaKey Features
Thickness
2 mil
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Item
Reclosable Poly Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL2P0508
Zoro #
G4017946
UPC #
842999020375
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
5 in
Length
8 in
Depth
0
Usable Length
8 in
Usable Width
5 in
Seal Width
5 in
Seal Length
8 in
Overall Length
8 in
Details
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Item
Reclosable Bag
Bag Item
Reclosable Poly Bag
Features
Standard
Bag Closure Type
Zip Seal
Hang Hole
No
Bag Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Closure Type
Zipper Seal
Package Configuration
Dispenser Bag
With Hang Hole
Hang Hole Not Included
Bag Bottom Type
Flat
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 5 in, Usable Length 8 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.