Reclosable Bag, Zip Seal, 8 in L, 8 in W, 4 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGRL4P0808

  • Zoro # G4181405


product price:  $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Thickness
4 mil
Length
8 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGRL4P0808
Zoro #
G4181405
UPC #
842999020696
Country of Origin
Thailand

Dimensions

Thickness
4 mil
Width
8 in
Length
8 in
Depth
0
Usable Width
8 in
Seal Length
8 in
Usable Length
8 in
Seal Width
8 in
Overall Length
8 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Bag Item
Reclosable Poly Bag
Closure Type
Zipper Seal
Item
Reclosable Bag
Features
Standard
Write on Surface
No
Hang Hole
No
Bag Closure Type
Zip Seal
Bag Material
Low Density Polyethylene (LDPE)
With Hang Hole
Hang Hole Not Included
Package Configuration
Dispenser Bag
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 4 mil, Width 8 in, Length 8 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 8 in, Seal Width 8 in, Usable Length 8 in, Usable Width 8 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.