Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reclosable UV Bags, 5" x 8", 3 mil, 1000 PK

  • Mfr # MGLG105

  • Zoro # G6628137


product price: $337.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Thickness
3 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGLG105
Zoro #
G6628137
UPC #
841436091473
Country of Origin
China

Dimensions

Thickness
3 mil
Size
5" x 8"

Details

Item
Reclosable UV Bags
Hang Hole
No

Description

UV Bag,Reclosable,5x8 In.,3 Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.