Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tear Zone Bag, 6 in x 9 in, PK1000

  • Mfr # SBL2X69B5

  • Zoro # G4214007


product price: $80.45
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Clear
Legend
Biohazard
Thickness
2 mil
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBL2X69B5
Zoro #
G4214007
UPC #
842999020016
Country of Origin
Viet Nam

Dimensions

Thickness
2 mil
Width
6 in
Length
9 in
Overall Width
6 in
Overall Height
9 in

Details

Item
Sampling Bag
Material
Polyethylene
Color
Clear
Legend
Biohazard
Standards and Approvals
Meets NCCLS M29-T2 Specimen Handling Guidelines and Satisfies OSHA Federal Regulations 29CFR1910.030 Blood-borne Pathogens for Containment and Biohazard Graphics
Style
3 wall bag with document pouch
Product Type
Sampling Bag
Autoclavable
No
Standards
NCCLS M29-T2, OSHA Federal Regulations 29CFR1910.030
Closure Type
Double Zipper
Sterile/Non-Sterile
Non-Sterile

Description

Sampling Bag, Thickness 2 mil, Color Clear, Material Polyethylene, Overall Height 9 in, Product Type Sampling Bag, Overall Width 6 in, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Legend Biohazard, Closure Type Double Zipper, Standards NCCLS M29-T2, OSHA Federal Regulations 29CFR1910.030, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.