Zoro Homepage

White Block Poly Bags, 3" x 4", 4 mil, Clear, 1000 PK

  • Mfr # MG4010

  • Zoro # G4965278


product price: $235.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Color
Clear
Thickness
4 mil
Hang Hole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG4010
Zoro #
G4965278
UPC #
841436091404
Country of Origin
China

Dimensions

Thickness
4 mil
Size
3" x 4"

Details

Item
White Block Poly Bags
Color
Clear
Hang Hole
Yes

Description

White Block Poly Bag,3 In.x4 In.,4Mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.