
Baby Doll Caucasian Girl With Hearing Aid 15in
Mfr # 31114
Zoro # G102659158
product price: $34.98
/eaKey Features
Material
Vinyl
Recommended Age
3-6 Year
Features
Washable
Height
15in
Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31114
Zoro #
G102659158
UPC #
-
Country of Origin
Spain
Dimensions
Height
15in
Details
Item
Baby Doll
Material
Vinyl
Recommended Age
3-6 Year
Features
Washable
Gender
Female
Hair Color
Blonde
Eye Color
Blue
Description
Caucasian Girl 15" Doll with hearing aids. This doll will help raise kid's awareness of diversity and inclusion, promoting values of equality, integration and acceptance. Miniland dolls promote inclusive values as well as empathy and acceptance of people no matter what their race, sex or condition may be.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.