
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MINIT-BLUE
Zoro #
G3366196
UPC #
-
Country of Origin
China
Dimensions
Overall Length
49 in
Overall Height
39 in
Overall Width
20 in
Details
Item
Minit Plastic Barricade
Color
Blue
Material
Polypropylene (PP)
Environmental Attributes
Rust-Proof, Di-Electric, Temperature Resistant
Description
Minit Plastic Barricade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.