Zoro Homepage

Minit Plastic Barricade

  • Mfr # MINIT-YELLOW

  • Zoro # G3366379


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
49 in
Material
Polypropylene (PP)
Overall Height
39 in
Application
smaller or narrower environments, indoors and outdoors
Weight
16 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINIT-YELLOW
Zoro #
G3366379
UPC #
-
Country of Origin
China

Dimensions

Overall Length
49 in
Overall Height
39 in
Overall Width
20 in

Details

Item
Minit Plastic Barricade
Color
Yellow
Material
Polypropylene (PP)
Application
smaller or narrower environments, indoors and outdoors
Weight
16 lbs
Environmental Attributes
Rust-Proof, Di-Electric, Temperature Resistant

Description

Minit Plastic Barricade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.