Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GeoRipper Trencher, 2-Stroke Engine, 27-In. 700mm Max. Depth w/ EZ Kart

  • Mfr # GR727.MIN

  • Zoro # G616510471


product price: $2,799.99
/ea
Free Shipping & Returns

Key Features

Includes
GeoRipper Two-Stroke Engine, 16-in Digging Bar with Nose Bar End Assembly & Nose Sprocket, 16-in Deep x 2-in Wide Digging Chains (2-Pack), Additional Drive Belt, Nose Bearing, Bar End Assembly Screws, Engine Tool Kit, Chain Connector Link
Digging Depth
27 in
Color
Green
Engine Type
2-stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR727.MIN
Zoro #
G616510471
UPC #
810075761108
Country of Origin
United States

Dimensions

Digging Depth
27 in

Details

Includes
GeoRipper Two-Stroke Engine, 16-in Digging Bar with Nose Bar End Assembly & Nose Sprocket, 16-in Deep x 2-in Wide Digging Chains (2-Pack), Additional Drive Belt, Nose Bearing, Bar End Assembly Screws, Engine Tool Kit, Chain Connector Link
Item
Trencher
Color
Green
Engine Type
2-stroke

Description

The GeoRipper is the premier choice for portable, handheld digging. It has been trusted since 2016 and is now enhanced with the new 2-stroke engine, designed to endure the stresses of earth digging. It offers a cost-effective, efficient trenching solution with a beloved feature set, ideal for any soil type. The GeoRipper 27 boasts a 27-in. maximum digging depth, powered by a robust 74cc engine delivering 4.7 HP, perfect for daily narrow trenching tasks. Its compact design ensures easy starts, minimal vibration, and superb handling, making it the perfect tool for irrigation, root barriers, landscape lighting, and other underground installations.


  • Significantly enhances efficiency compared to hand-digging
  • Reduces the likelihood of injuries often associated with manual digging
  • Effortlessly cuts through tree roots up to 3 inches below grade
  • Effectively removes rocks up to 4 inches in diameter
  • Maintains a clean intake system for optimal performance
  • Designed for minimal pull-start force, easing operation
  • Operates at only 116dB for a quieter and smoother idle
  • Includes GeoRipper two-stroke engine, 27-in. digging bar with nose bar end assembly and nose sprocket, 27-in. deep x 2-in, wide digging chains (2-pack), additional drive belt, nose bearing, and bar end assembly screws, engine tool kit, chain connector link, full size 18mm and 13mm combination wrench, and GeoRipper owner's manual

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.