Zoro Homepage

GeoRipper Trencher, GreenWorks Battery System, 16-In. Max Depth

  • Mfr # GREB400-GW.MIN

  • Zoro # G016510477


product price: $2,999.99
/ea
Free Shipping & Returns

Key Features

Battery System
GreenWorks
Digging Depth
16 in
Includes
GeoRipper Two-Stroke Engine, 16-in Digging Bar with Nose Bar End Assembly & Nose Sprocket, 16-in Deep x 2-in Wide Digging Chains (2-Pack), Additional Drive Belt, Nose Bearing, Bar End Assembly Screws, Engine Tool Kit, Chain Connector Link
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GREB400-GW.MIN
Zoro #
G016510477
UPC #
810075761337
Country of Origin
United States

Dimensions

Digging Depth
16 in

Details

Battery System
GreenWorks
Includes
GeoRipper Two-Stroke Engine, 16-in Digging Bar with Nose Bar End Assembly & Nose Sprocket, 16-in Deep x 2-in Wide Digging Chains (2-Pack), Additional Drive Belt, Nose Bearing, Bar End Assembly Screws, Engine Tool Kit, Chain Connector Link
Item
Trencher
Color
Green

Description

The GeoRipper, a leader in portable, handheld digging since 2016, now leverages cutting-edge technology with its GreenWorks commercial 82V battery-powered motor. This electric model features an 8Ah battery and charger, providing a sustainable, powerful alternative to traditional gas engines. Designed to handle the demands of earth digging, the GeoRipper offers a cost-effective and efficient trenching solution that is ideal for any soil type. The GeoRipper 16, with a 16-in. maximum digging depth, ensures high performance for daily narrow trenching tasks without emissions. Its compact design promises easy starts, reduced vibration, and exceptional handling, making it an ideal choice for irrigation, root barriers, landscape lighting, and other underground installations.


  • Significantly enhances efficiency compared to hand-digging
  • Reduces the likelihood of injuries often associated with manual digging
  • Effortlessly cuts through tree roots up to 3 inches below grade
  • Effectively removes rocks up to 4 inches in diameter
  • Commercial-grade brushless motor delivers more power while decreasing vibration
  • Includes an 8Ah battery for longer operation without frequent recharges
  • No gas, priming, or pulling needed, just insert the battery and start working
  • Offers zero emissions, lower noise, and significantly less maintenance compared to traditional motors
  • Includes GreenWorks commercial 82V battery-powered motor, 8Ah battery and charger, 16-in. digging bar with nose bar end assembly and nose sprocket, 16-in. deep x 2-in, wide digging chains (2-pack), additional nose bearing, and bar end assembly screws, stock GreenWorks motor tool kit, chain connector link, full size 18mm and 13mm combination wrench, and GreenWorks and GeoRipper owner's manuals

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.