
SiBore Drill Full Package, Honda GX35 Engine
Mfr # SB431.MIN
Zoro # G316510535
product price: $4,998.99
/ea
Free Shipping & Returns
Key Features
Engine
4-stroke
Boring Method
Waterless
Boring Hole Size
1 in x 24 ft, 2 in, and 4 in
Transmission Type
Enclosed, grease-lubricated
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB431.MIN
Zoro #
G316510535
UPC #
810075761023
Country of Origin
United States
Dimensions
Boring Hole Size
1 in x 24 ft, 2 in, and 4 in
Details
Engine
4-stroke
Boring Method
Waterless
Item
Trencher
Transmission Type
Enclosed, grease-lubricated
Color
Green
Includes
Weather-resistant nylon case, MS-10 motor stand, six 36-in. long boring rods, swivel cable puller, two boring heads, two augers, and three 32-in. extensions
Description
The SiBore Drill is a high-speed, lightweight sideway boring auger designed for professionals, including landscapers, sprinkler system installers, plumbers, and electrical contractors. Compact and easily transportable, this drill can be stored in a trunk, making it perfect for on-the-go job requirements. It's powered by a versatile Honda GX35 4-stroke engine, capable of boring 1-in. x 24-ft., 2-in., and 4-in. holes in under five minutes. Utilizing a waterless boring method, the SiBore Drill eliminates muddy messes and minimizes cleanup, establishing itself as the ideal portable, trenchless digging solution. For optimal efficiency and safety, pair it with the GeoRipper handheld trencher. The SB431 is the best of both the SB216 and SB215 microBore models, including all the accessories of both, plus extensions of the traditional model.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.