Zoro Homepage

SiBore Drill Full Package, MAKITA XGT Battery Powered

  • Mfr # SB431E.MIN

  • Zoro # G216510543


product price: $4,998.99
/ea
Free Shipping & Returns

Key Features

Boring Method
Waterless
Boring Hole Size
1 in x 24 ft, 2 in, and 4 in
Power Source
Makita Battery
Color
Green
Includes
Weather-resistant nylon case, MS-10 motor stand, six 36-in. long boring rods, swivel cable puller, two boring heads, two augers, and three 32-in. extensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB431E.MIN
Zoro #
G216510543
UPC #
810075761016
Country of Origin
United States

Dimensions

Boring Hole Size
1 in x 24 ft, 2 in, and 4 in

Details

Boring Method
Waterless
Power Source
Makita Battery
Color
Green
Item
Trencher
Includes
Weather-resistant nylon case, MS-10 motor stand, six 36-in. long boring rods, swivel cable puller, two boring heads, two augers, and three 32-in. extensions
Transmission Type
Enclosed, grease-lubricated

Description

The SiBore Drill is a high-speed, lightweight sideway boring auger designed for professionals, including landscapers, sprinkler system installers, plumbers, and electrical contractors. Compact and easily transportable, this drill can be stored in a trunk, making it perfect for on-the-go job requirements. Powered by a Makita 40V MAX XGT battery-powered motor, capable of boring 1-in. x 24-ft., 2-in., and 4-in. holes in under five minutes. Utilizing a waterless boring method, the SiBore Drill eliminates muddy messes and minimizes cleanup, establishing itself as the ideal portable, trenchless digging solution. For optimal efficiency and safety, pair it with the GeoRipper handheld trencher. The SB431 is the best of both the SB216 and SB215 microBore models, including all the accessories of the 1-in. microBore, and the 2-in. and 2-in. augers, plus extensions of the traditional model.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.