
SiBore Drill, MAKITA XGT Battery Powered
Mfr # SB216E.MIN
Zoro # G516510533
product price: $3,949.99
/ea
Free Shipping & Returns
Key Features
Boring Method
Waterless
Transmission Type
Enclosed, grease-lubricated
Boring Hole Size
2 in and 4 in
Color
Green
Includes
Weather-resistant nylon case, two augers, three 32-in. extensions, and SiBore Drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB216E.MIN
Zoro #
G516510533
UPC #
810075760910
Country of Origin
United States
Dimensions
Boring Hole Size
2 in and 4 in
Details
Boring Method
Waterless
Transmission Type
Enclosed, grease-lubricated
Item
Trencher
Color
Green
Includes
Weather-resistant nylon case, two augers, three 32-in. extensions, and SiBore Drill
Power Source
Makita Battery
Description
The SiBore Drill is a high-speed, lightweight sideway boring auger designed for professionals, including landscapers, sprinkler system installers, plumbers, and electrical contractors. Compact and easily transportable, this drill can be stored in a trunk, making it perfect for on-the-go job requirements. Powered by a Makita 40V MAX XGT battery-powered motor, this drill can bore 2-in and 4-in. diameter holes in less than 5 minutes. Utilizing a waterless boring method, the SiBore Drill eliminates muddy messes and minimizes cleanup, establishing itself as the ideal portable, trenchless digging solution. For optimal efficiency and safety, pair it with the GeoRipper handheld trencher.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer, and Benzene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.