Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SiBore Drill, MicroBore, Honda GX35 Engine

  • Mfr # SB215.MIN

  • Zoro # G316510542


product price: $4,099.99
/ea
Free Shipping & Returns

Key Features

Transmission Type
Enclosed, grease-lubricated
Engine
4-stroke
Boring Method
Waterless
Color
Green
Boring Hole Size
1 in x 24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB215.MIN
Zoro #
G316510542
UPC #
810075760880
Country of Origin
United States

Dimensions

Boring Hole Size
1 in x 24 ft

Details

Transmission Type
Enclosed, grease-lubricated
Engine
4-stroke
Boring Method
Waterless
Color
Green
Item
Trencher
Includes
Weather-resistant nylon case, six 36-in. boring rods, one swivel cable puller, and two boring heads for a complete set-up

Description

The SiBore Drill is a high-speed, lightweight sideway boring auger designed for professionals, including landscapers, sprinkler system installers, plumbers, and electrical contractors. Compact and easily transportable, this drill can be stored in a trunk, making it perfect for on-the-go job requirements. It's powered by a versatile Honda GX35 4-stroke engine, capable of boring 1-in. x 24-ft. holes in under five minutes. Utilizing a waterless boring method, the SiBore Drill eliminates muddy messes and minimizes cleanup, establishing itself as the ideal portable, trenchless digging solution. For optimal efficiency and safety, pair it with the GeoRipper handheld trencher.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.