Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8' Covington Billiard Table

  • Mfr # MFT800-TBL

  • Zoro # G713322083


product price: $1,796.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Width
53 in
Color
Brown
Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFT800-TBL
Zoro #
G713322083
UPC #
719981696538
Country of Origin
China

Dimensions

Width
53 in
Length
96 in

Details

Color
Brown

Description

Beautiful and refined, the 8' Minnesota Fats Covington Pool Table with Dur-A-Bond play bed will make a stunning centerpiece for your game room. Carved solid wood legs painted in black with an antiqued wood finish ball, cherry finishers, black drop pockets and professional grade tan cloth give this table it's luxurious style. And because it is designed to install in less than one hour, you can spend more time playing. Matching accessories included.


  • •CLASSIC DESIGN – Carved solid-wood legs with antiqued wood finish ball
  • •HIGH-QUALITY – Professional grade tan wool-blend cloth
  • •PREMIUM PLAYBED – 1" dur-a-bond slate alternative playbed
  • •EASY ASSEMBLY – Designed to install in less than an hour
  • •ASSEMBLED DIMENSIONS – 96" x 53" x 31"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.