Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minolta 16.0-Megapixel 53x Zoom Bridge Camera (Black) MN53Z-BK

16.0-Megapixel 53x Zoom Bridge Camera (Black) (Discontinued)

  • Mfr # MN53Z-BK
  • Zoro # G803659624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN53Z-BK
Zoro #
G803659624
UPC #
84438961867
Country of Origin
China

Description

Minolta’s 16.0-Megapixel 53x Zoom Bridge Camera in Black features a 16 megapixel hi-resolution sensor for crystal clear still images and 1080p full HD videos. The 53x optical zoom auto-focus lens provides a focal length of 24 mm to 1256 mm, covering wide-angle to super telephoto. Optical image stabilization, 3 in. 460k LCD, and a broad array of shooting modes make it easy to capture that ideal shot. User-friendly features like face, smile, and blink detection make it easy to capture the ideal photo and a variety of 14 scene modes including night portrait, panorama, and sunset make it simple to shoot in any setting possible. With built-in Wi-Fi you can use your smartphone as a remote shutter and transfer your media for sharing. It is SDHC expandable to 32 GB and features built-in speakers for non-stop shooting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.