
360° Intelligent Face Tracker for Smartphones (Black) (Discontinued)
- Mfr # MNOT2L-BK
- Zoro # G003659585
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNOT2L-BK
Zoro #
G003659585
UPC #
84438961591
Country of Origin
China
Description
Free your hands while recording or video chatting using the Minolta 360° Intelligent Face Tracker for Smartphones in Black. Using an intelligent AI camera to track your face, it follows your movement to keep you centered in the shot, and is compatible with all smartphones 2.5 in. to 4.3 in. in width. With a 360° horizontal rotation, you will always be kept in the shot. It has a 42° per second rotation speed, 6 ft. to 10 ft. tracking distance, and a 105° tracking angle of view. The expandable smartphone mount keeps your phone secure. The built-in tripod mount allows the tracker to be placed in locations other than on a table or desk. The high-capacity built-in rechargeable Li-Ion battery gives you the freedom to take the tracker on the go. It also comes with a removable pedestal, USB-C cable, user manual.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.