Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera, Magenta

  • Mfr # MND20-M

  • Zoro # G515577216


product price: $131.90
/ea
Free Shipping & Returns

Key Features

Color
Pink
Includes
MND20 Camera, 32GB Memory Card, USB Cable, Carrying Pouch, Lithium-Ion Battery, Wrist Strap, AC Adaptor, Instruction Manual, Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MND20-M
Zoro #
G515577216
UPC #
84438962253
Country of Origin
China

Details

Item
Digital Cameras
Color
Pink
Includes
MND20 Camera, 32GB Memory Card, USB Cable, Carrying Pouch, Lithium-Ion Battery, Wrist Strap, AC Adaptor, Instruction Manual, Warranty Card

Description

Preserve the moment with Minolta's Magenta MND20 Digital Camera and its high-resolution photos that are suitable for cropping or enlarging thanks to the 44 MP photo resolution. And its 2.7K Quad HD video gives your video greater vividness and clarity than standard-definition video. Featuring a compact size with anti-shake stabilization, you can easily compose shots and review photos with the 2.9" LCD monitor. Capture close-up details or shoot from a distance with the 16x digital zoom lens. Intelligent scene modes and features like smile capture and photo burst make shooting the ideal shot easy and fun.


  • Captures 44 MP still photos to preserve the moment with high-resolution photos for cropping or enlarging
  • catches super-sharp video 2.7K Quad HD
  • fixed focus lens
  • 16x digital zoom to capture details or shoot from a distance
  • Easily compose shots and review photos and videos with the 2.9-in. LCD screen
  • Special features include photo burst, face detection, smile capture, color filters, and anti-shake image stabilization
  • Intelligent scene modes cover a wide variety of shooting situations
  • simply select mode suitable to shot environment and the camera adjusts settings automatically
  • SDXC Card slot supports up to 128 GB for greater control over amount of memory your camera has available
  • Includes 32 GB microSD Card, USB cable, Li-Ion battery, AC adapter, pouch, wrist strap, and instruction manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.