Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Blue

  • Mfr # MND20-BL

  • Zoro # G910012916


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Lens Focal Length
0.29"
Video Resolution
2.7K Quad HD
Optical Zoom
16x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MND20-BL
Zoro #
G910012916
UPC #
84438962246
Country of Origin
China

Dimensions

Lens Focal Length
0.29"

Details

Color
Blue
Video Resolution
2.7K Quad HD
Optical Zoom
16x

Description

Preserve the moment with Minolta's Blue MND20 Digital Camera and its high-resolution photos that are suitable for cropping or enlarging thanks to the 44 MP photo resolution. And its 2.7K Quad HD video gives your video greater vividness and clarity than standard-definition video. Featuring a compact size with anti-shake stabilization' you can easily compose shots and review photos with the 2.9-in. LCD monitor. Capture close-up details or shoot from a distance with the 16x digital zoom lens. Intelligent scene modes and features like smile capture and photo burst make shooting the ideal shot easy and fun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.