Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 gal Rodent-Repellent Trash Bags, 25 in x 25 in, 0.90 mil, White

  • Mfr # MX2425W40F

  • Zoro # G8682076


product price: $12.59
/pk 40, $0.31/ea

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
LLDPE
Thickness
0.90 mil
Size
25 in x 25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2425W40F
Zoro #
G8682076
UPC #
856174003701
Country of Origin
United States

Dimensions

Thickness
0.90 mil
Size
25 in x 25 in
Width
25 in
Height
25 in
Overall Width
25 in

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
LLDPE
Scent
Mint
Color
White
Item
Rodent-Repellent Trash Bags
Rolls per Package
1
Package Configuration
Coreless Roll
Max. Load
40 lbs
Seal
Flat
Bag Product Grouping
Rodent-Repellent Trash Bag
Bags Per Roll
40
% Recycled Content
0%
Bottom Seal Type
Flat
Legend
Mint-X Logo
Bags per Roll
50
Product Type
Rodent-Repellent Trash Bags

Description

Rodent-Repellent Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 0.9 mil, Color White, Bag Closure Type Drawstring, Width 25 in, Height 25 in, Max. Load 40 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Coreless Roll, Bags per Roll 50, Rolls per Package 1, Item Rodent-Repellent Trash Bags, Package Quantity 40

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.