33 gal Rodent-Repellent Trash Bag, 1.05 mil, Black, 40 PK (Discontinued)
- Mfr # MX3335B40F
- Zoro # G8682469
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3335B40F
Zoro #
G8682469
UPC #
856174003817
Country of Origin
United States
Dimensions
Thickness
1.05 mil
Width
35 in
Height
33 in
Details
Capacity
33 gal
Bag Closure Type
Drawstring
Scent
Mint
Color
Black
Item
Rodent-Repellent Trash Bag
Bag Product Grouping
Rodent-Repellent Trash Bag
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Rolls per Package
2
Legend
Mint-X Logo
Bags per Roll
20
% Recycled Content
0%
Max. Load
50 lb
Description
Rodent-Repellent Trash Bag, Capacity 33 gal, Trash Bag Material LDPE, Percent Recycled Content 0 Percent, Thickness 1.05 mil, Color Black, Bag Closure Type Drawstring, Width 35 in, Height 33 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo, Package Configuration Coreless Roll, Bags per Roll 20, Rolls per Package 2, Item Rodent-Repellent Trash Bag, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.