30 gal Rodent-Repellent Trash Bag, Extra Heavy, 1.1 mil, Black, 26 PK (Discontinued)
- Mfr # MX3033B26DS
- Zoro # G2009010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3033B26DS
Zoro #
G2009010
UPC #
856174003497
Country of Origin
United States
Dimensions
Thickness
1.1 mil
Height
33 in
Width
30 in
Details
Capacity
30 gal
Strength Rating
Extra Heavy
Bag Closure Type
None
Material
LLDPE
Scent
Mint
Color
Black
Item
Rodent-Repellent Trash Bag
Bottom Seal Type
Flat
Application
Food Service
Bag Product Grouping
Rodent-Repellent Trash Bag
Legend
Mint-X Logo and EPA Reg. Information
Trash Bag Color Family
Black
% Recycled Content
0%
Package Configuration
Interleaf
Max. Load
50 lb
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags Per Roll
26
Seal
Flat
Rolls per Package
1
Bags per Roll/Pack
26
Bags per Roll
26
Description
Rodent-Repellent Trash Bag, Capacity 30 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.1 mil, Color Black, Bag Closure Type None, Width 30 in, Height 33 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo and EPA Reg. Information, Package Configuration Interleaf, Bags per Roll 26, Rolls per Package 1, Item Rodent-Repellent Trash Bag, Application Food Service, Package Quantity 26
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AP, AR, AS, GU, MP, PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.