13 gal Rodent-Repellent Trash Bag, Extra Heavy, 1.1 mil, White, 50 PK (Discontinued)
- Mfr # MX2427W50DS
- Zoro # G2009029
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX2427W50DS
Zoro #
G2009029
UPC #
856174003466
Country of Origin
United States
Dimensions
Thickness
1.1 mil
Width
24 in
Height
27 in
Details
Capacity
13 gal
Strength Rating
Extra Heavy
Bag Closure Type
None
Material
LLDPE
Scent
Mint
Color
White
Item
Rodent-Repellent Trash Bag
% Recycled Content
0%
Bag Product Grouping
Rodent-Repellent Trash Bag
Max. Load
50 lb
Package Configuration
Interleaf
Application
Food Service
Seal
Flat
Rolls per Package
1
Bottom Seal Type
Flat
Trash Bag Color Family
White
Bags Per Roll
50
Trash Bag Material
Linear Low Density Polyethylene (LLDPE)
Bags per Roll/Pack
50
Legend
Mint-X Logo and EPA Reg. Information
Bags per Roll
50
Description
Rodent-Repellent Trash Bag, Capacity 13 gal, Trash Bag Material LLDPE, Percent Recycled Content 0 Percent, Thickness 1.1 mil, Color White, Bag Closure Type None, Width 24 in, Height 27 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo and EPA Reg. Information, Package Configuration Interleaf, Bags per Roll 50, Rolls per Package 1, Item Rodent-Repellent Trash Bag, Application Food Service, Package Quantity 50
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AP, AR, AS, GU, MP, PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.