38 gal Rodent-Repellent Recycled Trash Bag, Super Heavy, 1.3 mil, Clear, 100 PK (Discontinued)
- Mfr # MX3346XHC
- Zoro # G4381675
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX3346XHC
Zoro #
G4381675
UPC #
856174003299
Country of Origin
United States
Dimensions
Thickness
1.3 mil
Width
33 in
Height
46 in
Details
Capacity
38 gal
Strength Rating
Super Heavy
Bag Closure Type
None
Material
Linear Low Density Polyethylene
Scent
Mint
Color
Clear
Item
Rodent-Repellent Recycled Trash Bag
Application
Food Service
Legend
Mint-X Logo and EPA Reg. Information
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Rolls per Package
Not a Roll
Trash Bag Color Family
Clear
% Recycled Content
80% Post-Consumer
Bottom Seal Type
Flat
Bag Product Grouping
Rodent-Repellent Recycled Trash Bag
Max. Load
50 lb
Package Configuration
Flat Pack
Bags Per Roll
Not a Roll
Bags per Roll
Not a Roll
Description
Rodent-Repellent Recycled Trash Bag, Capacity 38 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.3 mil, Color Clear, Bag Closure Type None, Width 33 in, Height 46 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo and EPA Reg. Information, Package Configuration Flat Pack, Bags per Roll Not a Roll, Rolls per Package Not a Roll, Item Rodent-Repellent Recycled Trash Bag, Application Food Service, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.