44 gal Rodent-Repellent Recycled Trash Bag, Super Heavy, 1.7 mil, Clear, 100 PK (Discontinued)
- Mfr # MX4046STC
- Zoro # G4381763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX4046STC
Zoro #
G4381763
UPC #
856174003350
Country of Origin
United States
Dimensions
Thickness
1.7 mil
Width
40 in
Height
46 in
Details
Capacity
44 gal
Strength Rating
Super Heavy
Bag Closure Type
None
Material
Linear Low Density Polyethylene
Scent
Mint
Color
Clear
Item
Rodent-Repellent Recycled Trash Bag
Trash Bag Color Family
Clear
Bottom Seal Type
Flat
Package Configuration
Flat Pack
Legend
Mint-X Logo
Application
Food Service
Bags Per Roll
Not a Roll
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Bag Product Grouping
Rodent-Repellent Recycled Trash Bag
Max. Load
75 lb
% Recycled Content
80% Post-Consumer
Rolls per Package
Not a Roll
Bags per Roll
Not a Roll
Description
Rodent-Repellent Recycled Trash Bag, Capacity 44 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.7 mil, Color Clear, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 75 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X Logo, Package Configuration Flat Pack, Bags per Roll Not a Roll, Rolls per Package Not a Roll, Item Rodent-Repellent Recycled Trash Bag, Application Food Service, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.