Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 gal Rodent-Repellent Recycled Trash Bags, 38 in x 58 in, Super Heavy-Duty, 1.7 mil, Clear, 100 Pk

  • Mfr # MX3858STC

  • Zoro # G4381781


product price: $64.79
/pk 100, $0.65/ea

Key Features

Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.7 mil
Size
38 in x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3858STC
Zoro #
G4381781
UPC #
856174003039
Country of Origin
United States

Dimensions

Thickness
1.7 mil
Size
38 in x 58 in
Width
38 in
Height
58 in
Overall Width
38 in

Details

Capacity
60 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Mint
Color
Clear
Item
Rodent-Repellent Recycled Trash Bags
Legend
Mint-X Logo
Bags Per Roll
Not a Roll
Bag Product Grouping
Rodent-Repellent Recycled Trash Bag
Max. Load
75 lbs
Application
Food Service
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
% Recycled Content
80% Post-Consumer
Rolls per Package
Not a Roll
Bottom Seal Type
Flat
Package Configuration
Flat Pack
Trash Bag Color Family
Clear
Seal
Flat
Features
82% Recycled Material, 17.2% Virgin LLDPE, .8% Proprietary Mint Blend.
Bags per Roll
100
Type
Rodent Repellent
Product Type
Rodent-Repellent Recycled Trash Bags

Description

Rodent-Repellent Recycled Trash Bag, Capacity 60 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.7 mil, Color Clear, Bag Closure Type None, Width 38 in, Height 58 in, Max. Load 75 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Flat Pack, Bags per Roll 100, Rolls per Package Not a Roll, Item Rodent-Repellent Recycled Trash Bags, Application Food Service, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.