Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Clear

  • Mfr # MX3860HD C22

  • Zoro # G4381815


product price: $69.29
/pk 150, $0.46/ea

Key Features

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
22 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3860HD C22
Zoro #
G4381815
UPC #
856174003244
Country of Origin
United States

Dimensions

Thickness
22 micron
Size
38 in x 60 in
Height
60 in
Width
38 in
Overall Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Mint
Color
Clear
Item
Rodent-Repellent Trash Bags
% Recycled Content
0%
Trash Bag Color Family
Clear
Legend
Mint-X Logo
Bags per Roll/Pack
15/10
Application
Food Service
Bag Product Grouping
Rodent-Repellent Trash Bag
Bags Per Roll
15
Max. Load
50 lbs
Rolls per Package
10
Seal
Flat
Bottom Seal Type
Flat
Package Configuration
Coreless Roll
Trash Bag Material
High Density Polyethylene (HDPE)
Bags per Roll
150
Type
Rodent Repellent
Product Type
Rodent-Repellent Trash Bags

Description

Rodent-Repellent Trash Bag, Capacity 60 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 22 micron, Color Clear, Bag Closure Type None, Width 38 in, Height 60 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Coreless Roll, Bags per Roll 150, Rolls per Package 10, Item Rodent-Repellent Trash Bags, Application Food Service, Package Quantity 150

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.