Anteroom Containment Replace Envelope (Discontinued)
- Mfr # ECU-ARE3056WH
- Zoro # G2914956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECU-ARE3056WH
Zoro #
G2914956
UPC #
-
Country of Origin
China
Dimensions
Width
27 1/2 in
Negative Air Port Dia.
11 in
Window Width
12 in
Vacuum Port Dia.
3 1/2 in
Height
88 to 112 in
Length
58 in
Expanded Length
58 in
Expanded Width
28 in
Window Height
36 in
Door Width
(2) 36 in (2) 20 1/2 in
Door Height
38 to 52 in
Details
Item
Anteroom Containment Replacement Envelope
Flange
43 in to 52 in
For Use With
Mfr. No. ECU06-CC
Envelope Material
Fire Resistant PVC Sheeting
Wheel Material
Polyurethane
Window Material
Clear Plastic
Includes
Protective Cover
Not Included
Collapsible Steel Frame
Floor
Double Reinforced
Number of Doors
2
Frame Material
Steel
Number of Windows
4
Description
Anteroom Containment Replacement Envelope, Number of Doors 2, Door Height 38 to 52 in, Door Width (2) 36 in (2) 20 1/2 in, Window Material Clear Plastic, Number of Windows 4, Window Height 36 in, Window Width 12 in, Negative Air Port Dia. 11 in, Vacuum Port Dia. 3 1/2 in, Expanded Length 58 in, Expanded Width 28 in, Height 88 to 112 in, Length 58 in, Width 27 1/2 in, 43 in to 52 in Flange, Double Reinforced Floor, Frame Material Steel, Wheel Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.