DE-SA ECU2 Set with MF2, MP2, TC (Discontinued)
- Mfr # ICRA-DESA2
- Zoro # G9947612
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRA-DESA2
Zoro #
G9947612
UPC #
-
Country of Origin
Multiple
Dimensions
Length
60"
Width
32"
Height
120"
Negative Air Port Dia.
8 to 12"
Collapsed Length
8"
Collapsed Height
60"
Collapsed Width
8"
Door Height
82"
Details
Item
Disposable Containment
Includes
ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag, MF2 Negative Air Machine
Envelope Material
Fire-Retardant Plastic
Number of Doors
1
Wheel Material
Plastic
Number of Windows
0
Frame Material
Powder Coated Steel
Industry Type
Healthcare
Description
Disposable Containment, Number of Doors 1, Door Height 82 In., Negative Air Port Dia. 8 to 12 In., Height 120 In., Length 60 In., Width 32 In., Collapsed Height 60 In., Collapsed Length 8 In., Collapsed Width 8 In., Frame Material Powder Coated Steel, Wheel Material Plastic, Envelope Material Fire-Retardant Plastic, Includes ECU2 Frame, (3) Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag, MF2 Negative Air Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.