Zoro Homepage
This item is Discontinued.
Mintie Technologies Dust Containment Unit, ICRA Compliance MTIECU3

Dust Containment Unit, ICRA Compliance (Discontinued)

  • Mfr # MTIECU3
  • Zoro # G6095984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTIECU3
Zoro #
G6095984
UPC #
-
Country of Origin
Multiple

Dimensions

Negative Air Port Dia.
12-1/2 in
Collapsed Height
66 in
Vacuum Port Dia.
3 1/2 in
Door Height
(2) 75 in, (2) 83 1/2 in
Height
10 ft 6 in
Door Width
(2) 22 in, (2) 48 in
Expanded Width
34 in
Collapsed Width
14 in
Window Width
11 in
Window Height
36 1/2 in
Collapsed Length
14 in

Details

Item
Dust Containment Unit, ICRA Compliance
Wheel Material
Non-Marring Polyurethane
Number of Doors
4
Envelope Material
Fire-Retardant Plastic
Industry Type
Healthcare
Frame Material
Powder Coated Steel
For Use With
Mfr. No. ECUMP2
Window Material
Clear Plastic
Number of Windows
2
Floor
Double reinforced Polypropylene
Includes
ECU3 Frame, Reusable Envelope

Description

Dust Containment Unit, ICRA Compliance, Number of Doors 4, Door Height (2) 75 in, (2) 83 1/2 in, Door Width (2) 22 in, (2) 48 in, Window Material Clear Plastic, Number of Windows 2, Window Height 36 1/2 in, Window Width 11 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Width 34 in, Height 10 ft 6 in, Collapsed Height 66 in, Collapsed Length 14 in, Collapsed Width 14 in, Double reinforced Polypropylene Floor, Frame Material Powder Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.