ECU2 Disposable Envelope ICRA Bundle (Discontinued)
- Mfr # ICRADE2
- Zoro # G8476833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICRADE2
Zoro #
G8476833
UPC #
-
Country of Origin
Multiple
Dimensions
Door Height
82"
Collapsed Width
8"
Negative Air Port Dia.
8 to 12"
Collapsed Length
8"
Length
60"
Width
32"
Collapsed Height
60"
Height
120"
Details
Item
Disposable Containment
Frame Material
Powder Coated Steel
Number of Doors
1
Envelope Material
Fire-Retardant Plastic
Wheel Material
Plastic
Industry Type
Healthcare
Includes
MiniForce 2 Negative Air Machine, ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Mobile Platform2, Mobile Platform Tow Cart, Hook and Loop Fastener Pieces, Cover Bag
Description
Disposable Containment, Number of Doors 1, Door Height 82 In., Negative Air Port Dia. 8 to 12 In., Height 120 In., Length 60 In., Width 32 In., Collapsed Height 60 In., Collapsed Length 8 In., Collapsed Width 8 In., Frame Material Powder Coated Steel, Wheel Material Plastic, Envelope Material Fire-Retardant Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.