Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE3ECU2F
Zoro #
G8476824
UPC #
-
Country of Origin
Multiple
Dimensions
Door Height
82"
Height
120"
Length
60"
Collapsed Length
8"
Width
32"
Collapsed Height
60"
Negative Air Port Dia.
8 to 12"
Collapsed Width
8"
Details
Item
Disposable Containment
Envelope Material
Fire-Retardant Plastic
Number of Doors
1
Includes
ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag
Frame Material
Powder Coated Steel
Industry Type
Healthcare
Wheel Material
Plastic
Description
Disposable Containment, Number of Doors 1, Door Height 82 In., Negative Air Port Dia. 8 to 12 In., Height 120 In., Length 60 In., Width 32 In., Collapsed Height 60 In., Collapsed Length 8 In., Collapsed Width 8 In., Frame Material Powder Coated Steel, Wheel Material Plastic, Envelope Material Fire-Retardant Plastic, Includes ECU2 Frame, 3 Disposable Envelopes, Manual, Document Holder, Hood and Loop Fastener Pieces, Cover Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.