Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE4ECU2
Zoro #
G4858533
UPC #
-
Country of Origin
United States
Dimensions
Collapsed Height
66 in
Height
7 to 10 1/2 ft
Length
60 in
Collapsed Width
12 in
Negative Air Port Dia.
8 to 12 in
Collapsed Length
12 in
Expanded Width
34 in
Expanded Length
61 in
Door Height
82 in
Width
32 in
Details
Item
Disposable Containment
Includes
(4) Disposable Envelopes Individually Packaged
Industry Type
Healthcare
Number of Doors
1
Envelope Material
Fire-Retardant Plastic
For Use With
ECU2
Description
Disposable Containment, Number of Doors 1, Door Height 82 in, Negative Air Port Dia. 8 to 12 in, Expanded Length 61 in, Expanded Width 34 in, Height 7 to 10 1/2 ft, Length 60 in, Width 32 in, Collapsed Height 66 in, Collapsed Length 12 in, Collapsed Width 12 in, Envelope Material Fire-Retardant Plastic, For Use With ECU2, Includes (4) Disposable Envelopes Individually Packaged, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.