Flex Duct, Wire Reinforced Mylar
Mfr # MID12
Zoro # G7955814
product price: $40.49
/eaKey Features
For Use With
Mfr. No. PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
Length
300 in
Width
2 in
Height
12 in
Material
BoPET
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MID12
Zoro #
G7955814
UPC #
-
Country of Origin
China
Dimensions
Length
300 in
Width
2 in
Height
12 in
Overall Width
2 in
Overall Length
25 ft
Overall Height
12 in
Inside Diameter
12 in
Overall Depth
25 ft
Hose Diameter
12 in
Details
Item
Flexible Duct
For Use With
Mfr. No. PAB2K-GP3, PAB2K-973, PAB2K-993, PAB2K-99ALM
Material
BoPET
Compatible Manufacturer Model Number
PAB2K-973, PAB2K-993, PAB2K-99ALM, PAB2K-GP3
Product Type
Flexible Duct
Description
Flexible Duct, Product Type Flexible Duct, Compatible Grainger Part Number 30RV49, 30RV50, 30RV51, 30RV52, Compatible Manufacturer Model Number PAB2K-973, PAB2K-993, PAB2K-99ALM, PAB2K-GP3, Material BoPET, Overall Depth 25 ft, Overall Height 12 in, Overall Length 25 ft, Overall Width 2 in, Hose Diameter 12 in, Inside Diameter 12 in, Outside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.