Prefilter, Polyester, PAB 1000, PK40
Mfr # PABFP1K
Zoro # G6124316
product price: $111.99
/pk 40, $2.80/ea
Free Shipping & Returns
Key Features
Width
16 in
Length
16 in
Height
1/2 in
For Use With
Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PABFP1K
Zoro #
G6124316
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
16 in
Height
1/2 in
Nominal Height
16 in
Actual Height
1/2 in
Nominal Width
16 in
Nominal Depth
1 in
Actual Depth
16 in
Actual Width
16 in
Details
Item
Air Filter
For Use With
Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
Material
Polyester
Performance Rating
MERV 6
Compatible Manufacturer Model Number
PAB 1000, PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3
Filter Layer Type
Polyester
Filters Out
Particles, Dust
Filters Down To
5 micron
Number of Filters
40
Filter Efficiency
85 %
Filter Type
Prefilter
Media Area
2.25 sq ft
Description
Air Filter, Filter Type Prefilter, Performance Rating MERV 6, Actual Depth 16 in, Actual Height 1/2 in, Actual Width 16 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB 1000, PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Number of Filters 40, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 16 in, Nominal Width 16 in, Filters Down To 5 micron, Filters Out Particles, Dust, Filter Efficiency 85 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.