Zoro Homepage

38 x 30 in. Wright Design Fireplace Screen

  • Mfr # SSW-17

  • Zoro # G315762423


original price: $473.99
9% off
new price: $426.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSW-17
Zoro #
G315762423
UPC #
719908342135
Country of Origin
India

Description

Minuteman International is the parent company of ACHLA Designs which caters to the home and garden industry.ACHLA Designs, a Garden Accessories company, emphasizes unique, handforged, wrought iron, European furnishings for the home and garden.Items range from small hooks and brackets to large pavilions and arbors.We also offer birdbaths, birding & garden pole systems, trellises, statuary, composting products, and wood and metal furniture.In 2004, ACHLA Designs introduced the Williamsburg Collection, offering reproductions as well as 17th and 18th century inspired designs for the contemporary home.ACHLA Designs continues to add beautiful and unique items year after year, resulting in an unusually large product line.Inspired by the design motifs used by Frank LLoyd Wright in his interior details the diamond windowpane design of the Wright Design Screens will complement any Arts and Crafts interior.the Wright Design Log Basket LCW-16 and Wright Design Tool Set WR-16 to complete the period style.Specifications.Country of Origin: India.Material: Wrought Iron.Finish: Graphite Powdercoat.Assembly Required Y/N: Yes.Dimension: 38in W x 30.5in H x 8in D.Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.