Shop MINUTEMAN

CFB-15 Forest Fox Fireback

  • Mfr # CFB-15
  • Zoro # G503933178

product price: 
$
462.35
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFB-15
Zoro #
G503933178
UPC #
719908341862
Country of Origin
Unknown

Description

A fox treads silently through the moonlit forest to grace the cozy hearth of the nature-lover. The fireback has been an indispensable part of the fireplace tradition in Europe since the 15th Century. The colonists carried it to our shores and now you can add that touch of elegance and history to your own fireplace. Firebacks are designed to rest on the floor of the hearth, but Fireback Supports or Feet may also be used to hold this fireback upright and raise it off the hearth if extra height is desired. All our firebacks are designed for use with both gas logs and wood burning fireplaces.

Specifications
  • Country of Origin: China
  • Material: Cast Iron
  • Finish: Matte Black Painted
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Size: 28" W x 23.5" H
  • Weight: 67 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.