Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Outlet Strip, Surge, 5-15/20R, 5-15P, 15 ft. (Discontinued)

  • Mfr # OES1020HVL
  • Zoro # G5156104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OES1020HVL
Zoro #
G5156104
UPC #
-
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
10
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Standards
62368-1 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.