Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LINE INTERACTIVE UPS

  • Mfr # PRO750RT2U

  • Zoro # G916431810


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Wattage
525 W
UPS Type
Line-interactive
Output Voltage
120 V AC
Number of Outlets
8
Power Rating
750 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO750RT2U
Zoro #
G916431810
UPC #
784755000000
Country of Origin
Viet Nam

Details

Wattage
525 W
UPS Type
Line-interactive
Output Voltage
120 V AC
Number of Outlets
8
Power Rating
750 VA
Mounting
Tower/Rack/Wall Mountable
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.